Shop All Soil Auger Parts & Accessories
Ams
Auger, Regular, 2 1/4 In, Quick Connect
Mfr # 300.08
Zoro # G2172511
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Regular
- Dia. (In.) 2 1/4 in
- Length 14 in
- Features For Most Soils, Open Style Allows Entry of Small Soil Clumps and Small Rock Particles
- Material of Construction Carbon Steel Bail, Stainless Steel Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 300.08
- Zoro # G2172511
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Dia. (In.) | 2 1/4 in |
Length | 14 in |
Details
Item | Auger |
Type | Regular |
Features | For Most Soils, Open Style Allows Entry of Small Soil Clumps and Small Rock Particles |
Material of Construction | Carbon Steel Bail, Stainless Steel Cylinder |
Connector Type | Quick Connect |
Accessory Type | Auger |
Description
Auger, Regular, Dia. (In.) 2 1/4 in, Length 14 in, Features For Most Soils, Open Style Allows Entry of Small Soil Clumps and Small Rock Particles, Material of Construction Carbon Steel Bail, Stainless Steel Cylinder, Connector Type Quick Connect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGLOO Maxcold Ice Gel Pack (25076)
- OREGON Fuel Filter- In tank (07-066)
- ZORO SELECT Cane Bolt, 1/2 In. W, Black (4PB59)
- XPOSE SAFETY 10 ft x 16 ft Tarp, Blue, Polyethylene (BT-1016-X)
- AMS GOUGE AUGER 2.5 IN 40 IN AMS (53764)
- AMS Extension, Length 48 In, Quick Connect (309.03)
- AMS Extension, Length 36 In, 5/8 In Thread (408.02)
- AMS Auger, Mud, Dia 2 1/4 In, Signature Series (350.20)
- AMS CORE SAMPLER AUGER TIP (403.29)
- AMS Extension, Length 60 In, 5/8 In Thread, SS (409.10)
- MOSSER LEE Soil Covr White Snd 5Lb (ML1111)
- Ams Soil Auger Parts & Accessories