Shop All Soil Auger Parts & Accessories
Ams
Auger, Regular, 2-1/4 In, 5/8 In Thread, SS
Mfr # 417.04
Zoro # G0444866
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Regular
- Dia. (In.) 2 1/4 in
- Length 14 in
- Features For Most Soils, Open Style Allows Entry of Small Soil Clumps and Small Rock Particles
- Material of Construction Stainless Steel Bail, Stainless Steel Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ams
- MFR # 417.04
- Zoro # G0444866
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Dia. (In.) | 2 1/4 in |
Length | 14 in |
Details
Item | Auger |
Type | Regular |
Features | For Most Soils, Open Style Allows Entry of Small Soil Clumps and Small Rock Particles |
Material of Construction | Stainless Steel Bail, Stainless Steel Cylinder |
Connector Type | 5/8 in Thread |
Accessory Type | Auger |
Description
Auger, Regular, Dia. (In.) 2 1/4 in, Length 14 in, Features For Most Soils, Open Style Allows Entry of Small Soil Clumps and Small Rock Particles, Material of Construction Stainless Steel Bail, Stainless Steel Cylinder, Connector Type 5/8 in Thread
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Blade-Flail (719-0329)
- BRIGGS & STRATTON Choke Shaft Knob (791948)
- MTD Plug-Pipe W/Dipsti (737-0348A)
- POST-IT FLAGS, ARROW, 1/2"", 100, BRITE PK (MMM684ARR2)
- AMS Auger, Mud, Dia 2 3/4 In, 5/8 In Thread (400.19)
- AMS AGR SLIDE HMR STD STL RBR (350.99)
- AMS Extension, Length 12 In, 5/8 In Thread (408.00)
- AMS SLIDE HAMMER 18 IN L STEEL (400.96)
- AMS GOUGE AUGER 2.5 IN 40 IN AMS (53764)
- AMS Auger, Regular, 3 1/4 In, Signature Series (350.06)
- TIMBER TUFF Log Stand, 800 lb.Capacity (TMW-65)
- Ams Soil Auger Parts & Accessories