Shop All Soil Auger Parts & Accessories
Ams
Auger, Regular, 1 3/4 In, Quick Connect, SS
Mfr # 317.02
Zoro # G8115502
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Regular
- Dia. (In.) 1 3/4 in
- Features For Most Soils, Open Style Allows Entry of Small Soil Clumps and Small Rock Particles
- Material of Construction Stainless Steel Bail, Stainless Steel Cylinder
- Connector Type Quick Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 317.02
- Zoro # G8115502
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Dia. (In.) | 1 3/4 in |
Details
Item | Auger |
Type | Regular |
Features | For Most Soils, Open Style Allows Entry of Small Soil Clumps and Small Rock Particles |
Material of Construction | Stainless Steel Bail, Stainless Steel Cylinder |
Connector Type | Quick Connect |
Accessory Type | Auger |
Description
Auger, Regular, Dia. (In.) 1 3/4 in, Length -, Features For Most Soils, Open Style Allows Entry of Small Soil Clumps and Small Rock Particles, Material of Construction Stainless Steel Bail, Stainless Steel Cylinder, Connector Type Quick Connect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Gearbox Asm (753-06165)
- ZORO SELECT Endwall with Door (TT11C546EDG)
- JED Pool Tools Pro Leaf Skimmer Head 215 in H X 15 in W X 155 in L (40-369)
- KOHLER Kit Gasket Set (Ch/Ech440) (17 755 44-S)
- AMS Extension, Length 36 In, Quick Connect, SS (309.08)
- AMS Auger, Regular, 5 In, Quick Connect (300.04)
- AMS Extension, Length 12 In, 5/8 In Thread (408.00)
- AMS Extension, Length 36 In, 5/8 In Thread (408.02)
- AMS Auger, Mud, Dia 2 1/4 In, Signature Series (350.20)
- AMS Ext TELESCOPING AUGER CHROME MOLYBDENUM (407.35)
- TIMBER TUFF Log Stand, 800 lb.Capacity (TMW-65)
- Ams Lawn & Garden Tools