Shop All Soil Auger Parts & Accessories
Ams
Auger, Regular, 1 3/4 In, 5/8 In Thread
Mfr # 400.10
Zoro # G0452794
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Regular
- Dia. (In.) 1 3/4 in
- Features For Most Soils, Open Style Allows Entry of Small Soil Clumps and Small Rock Particles
- Material of Construction Carbon Steel Bail, Stainless Steel Cylinder
- Connector Type 5/8 in Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 400.10
- Zoro # G0452794
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Dia. (In.) | 1 3/4 in |
Details
Item | Auger |
Type | Regular |
Features | For Most Soils, Open Style Allows Entry of Small Soil Clumps and Small Rock Particles |
Material of Construction | Carbon Steel Bail, Stainless Steel Cylinder |
Connector Type | 5/8 in Thread |
Accessory Type | Auger |
Description
Auger, Regular, Dia. (In.) 1 3/4 in, Length -, Features For Most Soils, Open Style Allows Entry of Small Soil Clumps and Small Rock Particles, Material of Construction Carbon Steel Bail, Stainless Steel Cylinder, Connector Type 5/8 in Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPORTIME BALL POLY PG 8.5 INCH BLUE (111000041)
- BEHRENS 2 Gallon Watering Can, Classic, Hot Dipped Steel (208)
- EZ VANE EZ Vane EZ1312-RF Goat Weathervane with Roof Mount (EZ1312-RF)
- KOHLER Linkage Auto Choke (14 079 26-S)
- AMS Auger, Regular, 2 3/4 In, 5/8 In Thread, SS (417.05)
- AMS Auger, Flighted, 1 1/2 In, 5/8 In Thread (405.02)
- AMS AGR SLIDE HMR STD STL RBR (350.99)
- AMS Auger, Mud, Dia 2 3/4 In, 5/8 In Thread (400.19)
- AMS Extension, Length 12 In, 5/8 In Thread (408.00)
- AMS Auger, Dutch, Dia 2 In, 5/8 In Thread (400.61)
- ECHO Earth Auger Replacement Point, 2 In. Dia (99944900270)
- Ams Soil Auger Parts & Accessories