Shop All Soil Auger Parts & Accessories
Ams
Auger, Regular, 1 1/2 In, Quick Connect, SS
Mfr # 317.01
Zoro # G7843281
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Regular
- Dia. (In.) 1 1/2 in
- Features For Most Soils, Open Style Allows Entry of Small Soil Clumps and Small Rock Particles
- Material of Construction Stainless Steel Bail, Stainless Steel Cylinder
- Connector Type Quick Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 317.01
- Zoro # G7843281
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Dia. (In.) | 1 1/2 in |
Details
Item | Auger |
Type | Regular |
Features | For Most Soils, Open Style Allows Entry of Small Soil Clumps and Small Rock Particles |
Material of Construction | Stainless Steel Bail, Stainless Steel Cylinder |
Connector Type | Quick Connect |
Accessory Type | Auger |
Description
Auger, Regular, Dia. (In.) 1 1/2 in, Length -, Features For Most Soils, Open Style Allows Entry of Small Soil Clumps and Small Rock Particles, Material of Construction Stainless Steel Bail, Stainless Steel Cylinder, Connector Type Quick Connect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINDRIP Univ Punch Tool 3 In 1 (63400UB)
- JONES STEPHENS Garden Hose Fitting, 3/4x3/4", 1/2" FIP (G20017)
- EIJKELKAMP One-piece Clay Auger, 3 1/4" (8cm) (010101081)
- PURE GARDEN 10 Rectangular Patio Umbrella, Beige (50-LG1277)
- AMS GOUGE AUGER 2.5 IN 40 IN AMS (53764)
- AMS Auger, Mud, Dia 2 3/4 In, 5/8 In Thread (400.19)
- AMS Extension, Length 60 In, 5/8 In Thread (408.04)
- AMS Extension, Length 12 In, 5/8 In Thread (408.00)
- AMS Auger, Dutch, Dia 2 In, 5/8 In Thread (400.61)
- AMS SLIDE HAMMER 18 IN L STEEL (400.96)
- MOSSER LEE CVR SOIL BLACK SND 5# (ML1112)
- Ams Soil Auger Parts & Accessories