Shop All Soil Auger Parts & Accessories
Ams
Auger, Regular, 1 1/2 In, Quick Connect
Mfr # 300.11
Zoro # G8171947
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Regular
- Dia. (In.) 1 1/2 in
- Features For Most Soils, Open Style Allows Entry of Small Soil Clumps and Small Rock Particles
- Material of Construction Carbon Steel Bail, Stainless Steel Cylinder
- Connector Type Quick Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 300.11
- Zoro # G8171947
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Dia. (In.) | 1 1/2 in |
Details
Item | Auger |
Type | Regular |
Features | For Most Soils, Open Style Allows Entry of Small Soil Clumps and Small Rock Particles |
Material of Construction | Carbon Steel Bail, Stainless Steel Cylinder |
Connector Type | Quick Connect |
Accessory Type | Auger |
Description
Auger, Regular, Dia. (In.) 1 1/2 in, Length -, Features For Most Soils, Open Style Allows Entry of Small Soil Clumps and Small Rock Particles, Material of Construction Carbon Steel Bail, Stainless Steel Cylinder, Connector Type Quick Connect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS V-Idler 280-386 For Cub Cadet 956-3045A (280-386)
- CORE TARPS 10 ft L x 0.5 mm H x 8 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-8X10)
- TWINPOINT Twinpoint 12RB1 Workman 100 ft. Spool of 12 Gauge DC Zip Wire; Red & Black (12RB1)
- RESCUE Fly Trap Stackable Display Box (BFTD-DB12)
- AMS GOUGE AUGER 2.5 IN 40 IN AMS (53764)
- AMS Extension, Length 12 In, 5/8 In Thread (408.00)
- AMS CORE SAMPLER AUGER TIP (403.29)
- AMS Auger, Regular, 3 1/4 In, Signature Series (350.06)
- AMS Extension, Length 36 In, Quick Connect, SS (309.08)
- AMS Auger, Regular, 2-3/4 In, 5/8 In Thread (400.07)
- ESPOMA Cactus Mix Organic 8Qt (CA8)
- Ams Lawn & Garden Tools