Shop All Soil Auger Parts & Accessories
Ams
Auger, Regular, 1 1/2 In, 5/8 In Thread
Mfr # 400.11
Zoro # G8157335
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Regular
- Dia. (In.) 1 1/2 in
- Features For Most Soils, Open Style Allows Entry of Small Soil Clumps and Small Rock Particles
- Material of Construction Carbon Steel Bail, Stainless Steel Cylinder
- Connector Type 5/8 in Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 400.11
- Zoro # G8157335
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Dia. (In.) | 1 1/2 in |
Details
Item | Auger |
Type | Regular |
Features | For Most Soils, Open Style Allows Entry of Small Soil Clumps and Small Rock Particles |
Material of Construction | Carbon Steel Bail, Stainless Steel Cylinder |
Connector Type | 5/8 in Thread |
Accessory Type | Auger |
Description
Auger, Regular, Dia. (In.) 1 1/2 in, Length -, Features For Most Soils, Open Style Allows Entry of Small Soil Clumps and Small Rock Particles, Material of Construction Carbon Steel Bail, Stainless Steel Cylinder, Connector Type 5/8 in Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 96 in L x 62 in W x 29-5/8 in H Picnic Table, Blue, Steel/Thermoplastic Coated (4HUR7)
- SAMLEX AMERICA Samlex SEC-1230UL SEC-UL Series 12V Battery Charger - 30 Amp (SEC-1230UL)
- NATIONAL HARDWARE Slide Bolt Latch Black (N100-056)
- E-Z-GO Clear Fold Down Windshield Kit for TXT (74910G01)
- AMS Extension, Length 60 In, 5/8 In Thread, SS (409.10)
- AMS Extension, Length 48 In, Quick Connect (309.03)
- AMS Auger, Regular, 2-3/4 In, 5/8 In Thread (400.07)
- AMS Extension, Length 48 In, 5/8 In Thread, SS (409.09)
- AMS Auger, Sand, Dia 1 3/4 In, 5/8 In Thread (400.44)
- AMS Auger, Mud, Dia 2 3/4 In, 5/8 In Thread (400.19)
- SEYMOUR MIDWEST 6 Iwan Auger (21306)
- Ams Soil Auger Parts & Accessories