Shop All Soil Auger Parts & Accessories
Ams
AUGER PLANER QUICK-CONNECT 3.25 IN
Mfr # 300.51
Zoro # G4734037
Free Shipping & Returns
$211.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Planer
- Dia. (In.) 3 1/4 in
- Length 11 1/2 in
- Connector Type Quick Connect
- Accessory Type Auger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ams
- MFR # 300.51
- Zoro # G4734037
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Dia. (In.) | 3 1/4 in |
Length | 11 1/2 in |
Details
Item | Auger |
Type | Planer |
Connector Type | Quick Connect |
Accessory Type | Auger |
Description
Auger, Planer, Dia. (In.) 3 1/4 in, Length 11 1/2 in, Connector Type Quick Connect
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER MFG Duraflex Rubber Pan 4 qt. (1122-4QT)
- CS UNITEC Mixing Paddle, 4.5in, Hi-Visc, 14mm thrd (MG 120)
- MTD Bracket-Grsbag Hitch (783-05887-0637)
- CYPER TC Cyper TC (gal) (82008300)
- AMS Auger, Dutch, Dia 2 In, 5/8 In Thread (400.61)
- AMS Extension, Length 24 In, 5/8 In Thread (408.01)
- AMS Extension, Length 60 In, 5/8 In Thread, SS (409.10)
- AMS SLIDE HAMMER 23 IN L STEEL (400.99)
- AMS Auger, Mud, Dia 2 3/4 In, 5/8 In Thread (400.19)
- AMS Extension, Length 36 In, 5/8 In Thread (408.02)
- MTD Housing Asm-Auger (684-04273A-4033)
- Ams Soil Auger Parts & Accessories