Shop All Soil Auger Parts & Accessories
Ams
Auger, Planer, Dia 3 1/4 In, 5/8 In Thread
Mfr # 400.51
Zoro # G2591172
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Planer
- Dia. (In.) 3 1/4 in
- Length 11 1/2 in
- Features Cutting blade on the underside of Cylinder allows the removal of loose Material from the Bottom of A Hole.
- Material of Construction Carbon Steel Bail, Stainless Steel Cylinder, Tungsten Carbide Hard-surfaced Carbon Steel Cutting Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 400.51
- Zoro # G2591172
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Dia. (In.) | 3 1/4 in |
Length | 11 1/2 in |
Details
Item | Auger |
Type | Planer |
Features | Cutting blade on the underside of Cylinder allows the removal of loose Material from the Bottom of A Hole. |
Material of Construction | Carbon Steel Bail, Stainless Steel Cylinder, Tungsten Carbide Hard-surfaced Carbon Steel Cutting Blade |
Connector Type | 5/8 in Thread |
Accessory Type | Auger |
Description
Auger, Planer, Dia. (In.) 3 1/4 in, Length 11 1/2 in, Features Cutting blade on the underside of Cylinder allows the removal of loose Material from the Bottom of A Hole., Material of Construction Carbon Steel Bail, Stainless Steel Cylinder, Tungsten Carbide Hard-surfaced Carbon Steel Cutting Blade, Connector Type 5/8 in Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROG FURNISHINGS Brown 4' Comfort Park Avenue Bench (PB 4BROCPAE)
- GARDENISED Gardenised Outdoor Steel 47 Park Bench for Yard, Patio, Garden and Deck, Black Weather Resistant Porch Bench, Park Seating (QI003334L)
- LOGO BRANDS Chicago Bears Economy Canopy (606-39E)
- BRIGGS & STRATTON Exhaust Gasket (691613)
- AMS Auger, Regular, 2-3/4 In, 5/8 In Thread (400.07)
- AMS Auger, Mud, Dia 2 3/4 In, 5/8 In Thread (400.19)
- AMS Auger, Regular, 1 3/4 In, 5/8 In Thread (400.10)
- AMS Auger, Flighted, 1 1/2 In, 5/8 In Thread (405.02)
- AMS Auger, Dutch, Dia 2 In, 5/8 In Thread (400.61)
- AMS SLIDE HAMMER 18 IN L STEEL (400.96)
- AMS Extension, Length 36 In, 5/8 In Thread (408.02)
- Ams Soil Auger Parts & Accessories