Shop All Soil Auger Parts & Accessories
Ams
Auger, Planer, Dia 2 3/4 In, 5/8 In Thread
Mfr # 400.52
Zoro # G0857972
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Planer
- Dia. (In.) 2 3/4 in
- Length 11 in
- Features Cutting blade on the underside of Cylinder allows the removal of loose Material from the Bottom of A Hole.
- Material of Construction Carbon Steel Bail, Stainless Steel Cylinder, Tungsten Carbide Hard-surfaced Carbon Steel Cutting Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 400.52
- Zoro # G0857972
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Dia. (In.) | 2 3/4 in |
Length | 11 in |
Details
Item | Auger |
Type | Planer |
Features | Cutting blade on the underside of Cylinder allows the removal of loose Material from the Bottom of A Hole. |
Material of Construction | Carbon Steel Bail, Stainless Steel Cylinder, Tungsten Carbide Hard-surfaced Carbon Steel Cutting Blade |
Connector Type | 5/8 in Thread |
Accessory Type | Auger |
Description
Auger, Planer, Dia. (In.) 2 3/4 in, Length 11 in, Features Cutting blade on the underside of Cylinder allows the removal of loose Material from the Bottom of A Hole., Material of Construction Carbon Steel Bail, Stainless Steel Cylinder, Tungsten Carbide Hard-surfaced Carbon Steel Cutting Blade, Connector Type 5/8 in Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAVORY PRIME KNT BONE WHT SML4-5""10PK (995)
- YARDGARD Poultry Netting, 20 ga., 1", 60"x150 ft. (308434B)
- SILKY Replacement Blade for Silky Zubat 300 (271-30)
- ZORO SELECT 19 ft x 29 ft 4 in Standard Duty 5.1 Mil Tarp, Brown/Black, Polyethylene (3ZRV3)
- AMS Auger, Regular, 5 In, Quick Connect (300.04)
- AMS Extension, Length 60 In, Signature Series (351.04)
- AMS Extension, Length 48 In, 5/8 In Thread, SS (409.09)
- AMS SLIDE HAMMER 18 IN L STEEL (400.96)
- AMS Auger, Mud, Dia 2 1/4 In, Signature Series (350.20)
- AMS Extension, Length 60 In, 5/8 In Thread (408.04)
- BLACK GOLD Organic African Violet Potting Mix 8 qt (1410502 8QT P)
- Ams Soil Auger Parts & Accessories