Shop All Soil Auger Parts & Accessories
Ams
Auger, Planer, Dia 2 1/4 In, 5/8 In Thread
Mfr # 400.53
Zoro # G7852293
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Planer
- Dia. (In.) 2 1/4 in
- Features Cutting blade on the underside of Cylinder allows the removal of loose Material from the Bottom of A Hole.
- Material of Construction Carbon Steel Bail, Stainless Steel Cylinder, Tungsten Carbide Hard-surfaced Carbon Steel Cutting Blade
- Connector Type 5/8 in Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 400.53
- Zoro # G7852293
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Dia. (In.) | 2 1/4 in |
Details
Item | Auger |
Type | Planer |
Features | Cutting blade on the underside of Cylinder allows the removal of loose Material from the Bottom of A Hole. |
Material of Construction | Carbon Steel Bail, Stainless Steel Cylinder, Tungsten Carbide Hard-surfaced Carbon Steel Cutting Blade |
Connector Type | 5/8 in Thread |
Accessory Type | Auger |
Description
Auger, Planer, Dia. (In.) 2 1/4 in, Length -, Features Cutting blade on the underside of Cylinder allows the removal of loose Material from the Bottom of A Hole., Material of Construction Carbon Steel Bail, Stainless Steel Cylinder, Tungsten Carbide Hard-surfaced Carbon Steel Cutting Blade, Connector Type 5/8 in Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUPINE DOG HARNESS 20-30"" BLK (27545)
- MIRACLE-GRO Food Flower Water Soluble 1Lb (1360011)
- A & I PRODUCTS Check Chain Stabilizer 7" x3" x1" (A-159350)
- LOGO BRANDS Houston Texans Mini Size Composite Football (613-93MC-1)
- AMS SLIDE HAMMER 18 IN L STEEL (400.96)
- AMS Auger, Regular, 1 3/4 In, 5/8 In Thread (400.10)
- AMS SLIDE HAMMER 23 IN L STEEL (400.99)
- AMS Extension, Length 36 In, Quick Connect, SS (309.08)
- AMS Auger, Regular, 2 3/4 In, 5/8 In Thread, SS (417.05)
- AMS Auger, Regular, 2-3/4 In, 5/8 In Thread (400.07)
- BLACK GOLD Bg Cactus Pot Mix 8Qt (1410602 8QT P)
- Ams Soil Auger Parts & Accessories