Shop All Soil Auger Parts & Accessories
Ams
Auger, Planer, 4 In. Dia., 11-1/2 In. L
Mfr # 400.500
Zoro # G4706247
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Planer
- Dia. (In.) 4 in
- Length 11 1/2 in
- Accessory Type Auger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 400.500
- Zoro # G4706247
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Dia. (In.) | 4 in |
Length | 11 1/2 in |
Details
Item | Auger |
Type | Planer |
Accessory Type | Auger |
Description
Auger, Planer, Dia. (In.) 4 in, Length 11 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWITT Plant Protection, 10 ft.X500 ft. (DELUXEPLUS10)
- FARMGARD Post Driver, HD Red, 114560, Gri Qd (901147A)
- INTERSTATE PNEUMATICS M22 Male Fitting x 1/4 Inch Quick Couplings, Brass, 2700 PSI (PW7157)
- DR. EARTH Life Organic All Plant 4-6-5 Plant Fertilizer 25 lb (7002)
- AMS Auger, Mud, Dia 2 3/4 In, 5/8 In Thread (400.19)
- AMS Extension, Length 12 In, 5/8 In Thread (408.00)
- AMS Extension, Length 48 In, 5/8 In Thread, SS (409.09)
- AMS Auger, Mud, Dia 2 1/4 In, Signature Series (350.20)
- AMS Auger, Regular, 5 In, Quick Connect (300.04)
- AMS Extension, Length 24 In, 5/8 In Thread (408.01)
- MTD Plate-Auger Hsg Lh (790-00445-4044)
- Ams Soil Auger Parts & Accessories