Shop All Soil Auger Parts & Accessories
Ams
Auger, Open Face, 2 1/2 In, Quick Connect
Mfr # 400.56
Zoro # G2166647
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open Face
- Dia. (In.) 2 1/2 in
- Length 12 in
- Features Quick Soil Penetration
- Material of Construction Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 400.56
- Zoro # G2166647
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Dia. (In.) | 2 1/2 in |
Length | 12 in |
Details
Item | Auger |
Type | Open Face |
Features | Quick Soil Penetration |
Material of Construction | Carbon Steel |
Connector Type | Quick Connect |
Accessory Type | Auger |
Description
Auger, Open Face, Dia. (In.) 2 1/2 in, Length 12 in, Features Quick Soil Penetration, Material of Construction Carbon Steel, Connector Type Quick Connect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALLEY VIEW INDUSTRIES Tall No Dig Innovative Edging, 20 Feet Black (NDETC-20MC)
- ZORO SELECT Safety Fence, 4 ft. H, 100 ft. L, Y/G (33L959)
- MI-T-M Nozzle (18-0298)
- LANDSCAPERS SELECT Shear Lopping Anvil 27 In Lgth (GL5096)
- AMS Extension, Length 48 In, 5/8 In Thread, SS (409.09)
- AMS Auger, Regular, 2 3/4 In, 5/8 In Thread, SS (417.05)
- AMS Auger, Regular, 2-3/4 In, 5/8 In Thread (400.07)
- AMS SLIDE HAMMER 18 IN L STEEL (400.96)
- AMS Extension, Length 48 In, Quick Connect (309.03)
- AMS Extension, Length 60 In, 5/8 In Thread (408.04)
- PROTECH TOOL SUPPLY Protech Tool Supply Landscape Auger 24 Inch - JL-24 (287113)
- Ams Lawn & Garden Tools