Shop All Soil Auger Parts & Accessories
Ams
Auger, Mud, Dia 7 In, 3/4 In Thread
Mfr # 400.12
Zoro # G8461756
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mud
- Dia. (In.) 7 in
- Features Two Openings in Cylinder Wall to Facilitate Empting.
- Material of Construction Carbon Steel Bail, Carbon Steel Cylinder
- Connector Type 3/4 in Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 400.12
- Zoro # G8461756
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Dia. (In.) | 7 in |
Details
Item | Auger |
Type | Mud |
Features | Two Openings in Cylinder Wall to Facilitate Empting. |
Material of Construction | Carbon Steel Bail, Carbon Steel Cylinder |
Connector Type | 3/4 in Thread |
Accessory Type | Auger |
Description
Auger, Mud, Dia. (In.) 7 in, Length -, Features Two Openings in Cylinder Wall to Facilitate Empting., Material of Construction Carbon Steel Bail, Carbon Steel Cylinder, Connector Type 3/4 in Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOZNEY Black Pizza Server 1 pk (AD1598)
- SWISHER Blade-Set D-Style Shaft, T60 (660)
- CAMCO EvoFlex 75 and #39 RV/Marine Drinking Water Hose - 5/8 Inch ID (22597)
- WORKSMAN Bicycle or Tricycle Tire, 26 In. Dia. (4922a)
- AMS Extension, Length 60 In, 5/8 In Thread (408.04)
- AMS Auger, Flighted, 1 1/2 In, 5/8 In Thread (405.02)
- AMS SLIDE HAMMER 23 IN L STEEL (400.99)
- AMS Auger, Mud, Dia 2 In, 5/8 In Thread (400.21)
- AMS Extension, Length 48 In, 5/8 In Thread, SS (409.09)
- AMS GOUGE AUGER 2.5 IN 40 IN AMS (53764)
- MTD Gearbox Asm-Auger 26 (918-0415B)
- Ams Soil Auger Parts & Accessories