Shop All Soil Auger Parts & Accessories
Ams
Auger, Mud, Dia 6 In, 3/4 In Thread
Mfr # 400.15
Zoro # G7879803
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mud
- Dia. (In.) 6 in
- Features Two Openings in Cylinder Wall to Facilitate Empting.
- Material of Construction Carbon Steel Bail, Carbon Steel Cylinder
- Connector Type 3/4 in Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 400.15
- Zoro # G7879803
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Dia. (In.) | 6 in |
Details
Item | Auger |
Type | Mud |
Features | Two Openings in Cylinder Wall to Facilitate Empting. |
Material of Construction | Carbon Steel Bail, Carbon Steel Cylinder |
Connector Type | 3/4 in Thread |
Accessory Type | Auger |
Description
Auger, Mud, Dia. (In.) 6 in, Length -, Features Two Openings in Cylinder Wall to Facilitate Empting., Material of Construction Carbon Steel Bail, Carbon Steel Cylinder, Connector Type 3/4 in Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Starter Switch (430029)
- DB ELECTRICAL Ignition Switch For Bobcat 325, 328, 329, 331, 334, 335; (2200-0962)
- DIXON Adjust-A-Power Nozzle, 3/4 in Garden Hose Thread Connection, 100 psi Pressure, Brass, Domestic (AAPN75GHT)
- LOGO BRANDS Tennessee 34oz Native Quencher Bottle (217-S34QB-63)
- AMS Extension, Length 36 In, 5/8 In Thread (408.02)
- AMS Auger, Regular, 2 3/4 In, 5/8 In Thread, SS (417.05)
- AMS SLIDE HAMMER 23 IN L STEEL (400.99)
- AMS Extension, Length 60 In, 5/8 In Thread (408.04)
- AMS Extension, Length 60 In, 5/8 In Thread, SS (409.10)
- AMS Auger, Flighted, 1 1/2 In, 5/8 In Thread (405.02)
- OCHSENKOPF Bark Spud, Heavy Type (OX 64-0550)
- Ams Lawn & Garden Tools