Shop All Soil Auger Parts & Accessories
Ams
Auger, Mud, Dia 5 In, Quick Connect
Mfr # 300.16
Zoro # G1412397
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mud
- Dia. (In.) 5 in
- Features Two Openings in Cylinder Wall to Facilitate Empting.
- Material of Construction Carbon Steel Bail, Stainless Steel Cylinder
- Connector Type Quick Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 300.16
- Zoro # G1412397
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Dia. (In.) | 5 in |
Details
Item | Auger |
Type | Mud |
Features | Two Openings in Cylinder Wall to Facilitate Empting. |
Material of Construction | Carbon Steel Bail, Stainless Steel Cylinder |
Connector Type | Quick Connect |
Accessory Type | Auger |
Description
Auger, Mud, Dia. (In.) 5 in, Length -, Features Two Openings in Cylinder Wall to Facilitate Empting., Material of Construction Carbon Steel Bail, Stainless Steel Cylinder, Connector Type Quick Connect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPLETE TRACTOR Handheld Sprayer 6.5 Liter Pump Action Handheld Sprayer (1.7 Gallon) (3014-9007)
- DUROMAX 440cc 1 in. Shaft 4-Stroke Overhead Valve Portable Engine (XP18HP)
- LANDSCAPERS SELECT Nozzle Pull Adjustable Front (RC-910-3L)
- A & I PRODUCTS Filter Assembly, Double CAV Fuel (1/2" UNF Ports) 6.8" x6.2" x9.2" (A-VPD6851)
- AMS Extension, Length 60 In, 5/8 In Thread (408.04)
- AMS Extension, Length 24 In, 5/8 In Thread (408.01)
- AMS Extension, Length 48 In, 5/8 In Thread, SS (409.09)
- AMS SLIDE HAMMER 23 IN L STEEL (400.99)
- AMS GOUGE AUGER 2.5 IN 40 IN AMS (53764)
- AMS CORE SAMPLER AUGER TIP (403.29)
- ECHO Earth Auger, 10 In. Dia. (99944900200)
- Ams Soil Auger Parts & Accessories