Shop All Soil Auger Parts & Accessories
Ams
Auger, Mud, Dia 4 In, Quick Connect, SS
Mfr # 318.07
Zoro # G3482884
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mud
- Dia. (In.) 4 in
- Length 16 in
- Features Two Openings in Cylinder Wall to Facilitate Empting.
- Material of Construction Stainless Steel Bail, Stainless Steel Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ams
- MFR # 318.07
- Zoro # G3482884
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Dia. (In.) | 4 in |
Length | 16 in |
Details
Item | Auger |
Type | Mud |
Features | Two Openings in Cylinder Wall to Facilitate Empting. |
Material of Construction | Stainless Steel Bail, Stainless Steel Cylinder |
Connector Type | Quick Connect |
Accessory Type | Auger |
Description
Auger, Mud, Dia. (In.) 4 in, Length 16 in, Features Two Openings in Cylinder Wall to Facilitate Empting., Material of Construction Stainless Steel Bail, Stainless Steel Cylinder, Connector Type Quick Connect
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKSTONE GRIDDLE CST IRN CONDTNR (4125)
- ZORO SELECT Poly Chain Lock Tree Tie, 1 In x 100 ft. (1102)
- MTD Harness-Main Rmc/ (725P04432P)
- DB ELECTRICAL Underhood Muffler for Ford/ Holland 7740, 7740O, TS100, TS110 (1117-2004)
- AMS Extension, Length 12 In, 5/8 In Thread, SS (409.06)
- AMS Auger, Mud, Dia 2 3/4 In, 5/8 In Thread (400.19)
- AMS Auger, Mud, Dia 2 1/4 In, Signature Series (350.20)
- AMS Auger, Regular, 2-3/4 In, 5/8 In Thread (400.07)
- AMS Extension, Length 36 In, Quick Connect, SS (309.08)
- AMS Auger, Regular, 2 3/4 In, 5/8 In Thread, SS (417.05)
- SEYMOUR MIDWEST 6 Iwan Auger (21306)
- Ams Soil Auger Parts & Accessories