Shop All Soil Auger Parts & Accessories
Ams
Auger, Mud, Dia 3 3/4 In, Quick Connect, SS
Mfr # 318.06
Zoro # G0322926
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mud
- Dia. (In.) 3 1/4 in
- Length 15 1/2 in
- Features Two Openings in Cylinder Wall to Facilitate Empting.
- Material of Construction Stainless Steel Bail, Stainless Steel Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 318.06
- Zoro # G0322926
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Dia. (In.) | 3 1/4 in |
Length | 15 1/2 in |
Details
Item | Auger |
Type | Mud |
Features | Two Openings in Cylinder Wall to Facilitate Empting. |
Material of Construction | Stainless Steel Bail, Stainless Steel Cylinder |
Connector Type | Quick Connect |
Accessory Type | Auger |
Description
Auger, Mud, Dia. (In.) 3 1/4 in, Length 15 1/2 in, Features Two Openings in Cylinder Wall to Facilitate Empting., Material of Construction Stainless Steel Bail, Stainless Steel Cylinder, Connector Type Quick Connect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Latching Gate Latch, 2-3/8 In. W (1RBY1)
- IK SPRAYERS Stainless Tube With Nuts (83272828)
- STENS Brake Drum Fits For Club Car 101791101 260-115 (260-115)
- SEASONAL TRENDS Blue Camping Chair With Bag (GB-7230)
- AMS Auger, Mud, Dia 2 3/4 In, 5/8 In Thread (400.19)
- AMS SLIDE HAMMER 18 IN L STEEL (400.96)
- AMS Auger, Flighted, 1 1/2 In, 5/8 In Thread (405.02)
- AMS Auger, Mud, Dia 2 1/4 In, Signature Series (350.20)
- AMS Auger, Mud, Dia 1 3/4 In, 5/8 In Thread (400.22)
- AMS Auger, Regular, 2-3/4 In, 5/8 In Thread (400.07)
- EARTH SCIENCE Growth Essentials Organic Earthworm Castings 4 lb (12130-6)
- Ams Lawn & Garden Tools