Shop All Soil Auger Parts & Accessories
Ams
Auger, Mud, Dia 3 1/4 In, 5/8 In Thread
Mfr # 400.18
Zoro # G3188263
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mud
- Dia. (In.) 3 1/4 in
- Length 15 1/2 in
- Features Two Openings in Cylinder Wall to Facilitate Empting.
- Material of Construction Carbon Steel Bail, Stainless Steel Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ams
- MFR # 400.18
- Zoro # G3188263
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Dia. (In.) | 3 1/4 in |
Length | 15 1/2 in |
Details
Item | Auger |
Type | Mud |
Features | Two Openings in Cylinder Wall to Facilitate Empting. |
Material of Construction | Carbon Steel Bail, Stainless Steel Cylinder |
Connector Type | 5/8 in Thread |
Accessory Type | Auger |
Description
Auger, Mud, Dia. (In.) 3 1/4 in, Length 15 1/2 in, Features Two Openings in Cylinder Wall to Facilitate Empting., Material of Construction Carbon Steel Bail, Stainless Steel Cylinder, Connector Type 5/8 in Thread
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PET ADOBE Indoor Cat Pet Bed Cave with Removable Cushion Pad for Cats/Small Animals | Gray/Black Animal Print (857996PMM)
- SUNCAST 54 cu ft Resin Vertical Storage Shed, 4 ft 5 in W x 2 ft 8.5 in D x 5 ft 11.5 in H, Sand/Mustang (BMS5700)
- CLASSIC ACCESSORIES Cover, Chair, Med, Lounge (55-643-011501-00)
- AFTERMARKET A91 or 4L930 Replacement V Belt 1/2 x 93in (OTB40-0116)
- AMS Extension, Length 24 In, 5/8 In Thread (408.01)
- AMS Auger, Regular, 2 3/4 In, 5/8 In Thread, SS (417.05)
- AMS Auger, Regular, 1 3/4 In, 5/8 In Thread (400.10)
- AMS Auger, Flighted, 1 1/2 In, 5/8 In Thread (405.02)
- AMS Auger, Regular, 2-3/4 In, 5/8 In Thread (400.07)
- AMS Extension, Length 12 In, 5/8 In Thread, SS (409.06)
- ECHO Earth Auger Extension, 7/8 In. Dia. (99944900210)
- Ams Soil Auger Parts & Accessories