Shop All Soil Auger Parts & Accessories
Ams
Auger, Mud, Dia 2 In, Quick Connect, SS
Mfr # 318.03
Zoro # G2201376
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mud
- Dia. (In.) 2 in
- Features Two Openings in Cylinder Wall to Facilitate Empting.
- Material of Construction Stainless Steel Bail, Stainless Steel Cylinder
- Connector Type Quick Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 318.03
- Zoro # G2201376
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Dia. (In.) | 2 in |
Details
Item | Auger |
Type | Mud |
Features | Two Openings in Cylinder Wall to Facilitate Empting. |
Material of Construction | Stainless Steel Bail, Stainless Steel Cylinder |
Connector Type | Quick Connect |
Accessory Type | Auger |
Description
Auger, Mud, Dia. (In.) 2 in, Length -, Features Two Openings in Cylinder Wall to Facilitate Empting., Material of Construction Stainless Steel Bail, Stainless Steel Cylinder, Connector Type Quick Connect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUEEEEEK NO MORE Screw F/Squeek Nomor 50 (3251)
- OREGON Rake Tooth Blade Set (40-703)
- STENS Drive Pulley, Scag 48200, 0.75 Id, 8 Width 275-564 (275-564)
- EJOY 20in x 20in Artificial Boxwood Hedge Greenery Panels, Darkgreen, 12PK (Darkgreen_1box)
- AMS Auger, Regular, 1 3/4 In, 5/8 In Thread (400.10)
- AMS Auger, Dutch, Dia 2 In, 5/8 In Thread (400.61)
- AMS Extension, Length 48 In, Quick Connect (309.03)
- AMS Extension, Length 48 In, 5/8 In Thread, SS (409.09)
- AMS Auger, Regular, 2-3/4 In, 5/8 In Thread (400.07)
- AMS Auger, Mud, Dia 2 3/4 In, 5/8 In Thread (400.19)
- ESPOMA Cactus Mix Organic 8Qt (CA8)
- Ams Soil Auger Parts & Accessories