Shop All Soil Auger Parts & Accessories
Ams
Auger, Mud, Dia 2 In, Quick Connect
Mfr # 300.21
Zoro # G2914186
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mud
- Dia. (In.) 2 in
- Features Two Openings in Cylinder Wall to Facilitate Empting.
- Material of Construction Carbon Steel Bail, Stainless Steel Cylinder
- Connector Type Quick Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 300.21
- Zoro # G2914186
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Dia. (In.) | 2 in |
Details
Item | Auger |
Type | Mud |
Features | Two Openings in Cylinder Wall to Facilitate Empting. |
Material of Construction | Carbon Steel Bail, Stainless Steel Cylinder |
Connector Type | Quick Connect |
Accessory Type | Auger |
Description
Auger, Mud, Dia. (In.) 2 in, Length -, Features Two Openings in Cylinder Wall to Facilitate Empting., Material of Construction Carbon Steel Bail, Stainless Steel Cylinder, Connector Type Quick Connect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Bracket-Grsbag Hitch (783-05887-0637)
- STENS Carburetor For Stihl Ts 410, Ts 420 4238 120 0600 C1Q-S118 616-420 (616-420)
- STENS Deck Wheel 210-125 For John Deere Tcu34060 (210-125)
- STRUCTRON #2 14 ga Front Turn Step Garden Spade Shovel, Steel Blade, 29 in L Yellow Premium Fiberglass Handle (49554)
- AMS Extension, Length 60 In, 5/8 In Thread (408.04)
- AMS Extension, Length 60 In, 5/8 In Thread, SS (409.10)
- AMS Auger, Regular, 2 3/4 In, 5/8 In Thread, SS (417.05)
- AMS Auger, Mud, Dia 2 1/4 In, Signature Series (350.20)
- AMS Auger, Mud, Dia 2 In, 5/8 In Thread (400.21)
- AMS GOUGE AUGER 2.5 IN 40 IN AMS (53764)
- EARTH SCIENCE Growth Essentials Organic Earthworm Castings 4 lb (12130-6)
- Ams Soil Auger Parts & Accessories