Shop All Soil Auger Parts & Accessories
Ams
Auger, Mud, Dia 2 In, 5/8 In Thread, SS
Mfr # 418.03
Zoro # G1095911
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mud
- Dia. (In.) 2 in
- Features Two Openings in Cylinder Wall to Facilitate Empting.
- Material of Construction Stainless Steel Bail, Stainless Steel Cylinder
- Connector Type 5/8 in Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 418.03
- Zoro # G1095911
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Dia. (In.) | 2 in |
Details
Item | Auger |
Type | Mud |
Features | Two Openings in Cylinder Wall to Facilitate Empting. |
Material of Construction | Stainless Steel Bail, Stainless Steel Cylinder |
Connector Type | 5/8 in Thread |
Description
Auger, Mud, Dia. (In.) 2 in, Length -, Features Two Openings in Cylinder Wall to Facilitate Empting., Material of Construction Stainless Steel Bail, Stainless Steel Cylinder, Connector Type 5/8 in Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGLOO Wheelie Cool 38Qt (34482)
- ILC Replacement for Power Wheels Fjj63 Ford F150 Raptor Seatbelt SET (FJJ63 FORD F150 RAPTOR SEATBELT SET POWER WHEELS)
- MTD Blade-15.94 Hi Lif (02005020-0637)
- OREGON Platinum Gatorline SuperTwist Trimmer Line, .130" by 456', 3Lb Spool (20-112)
- AMS Auger, Dutch, Dia 2 In, 5/8 In Thread (400.61)
- AMS Extension, Length 12 In, 5/8 In Thread (408.00)
- AMS Auger, Mud, Dia 2 1/4 In, Signature Series (350.20)
- AMS Extension, Length 36 In, 5/8 In Thread (408.02)
- AMS Auger, Regular, 2 3/4 In, 5/8 In Thread, SS (417.05)
- AMS Auger, Mud, Dia 2 In, 5/8 In Thread (400.21)
- OCHSENKOPF Bark Spud, Duan Pattern (OX 62-0800)
- Ams Soil Auger Parts & Accessories