Shop All Soil Auger Parts & Accessories
Ams
Auger, Mud, Dia 2 In, 5/8 In Thread
Mfr # 400.21
Zoro # G1016732
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mud
- Dia. (In.) 2 in
- Features Two Openings in Cylinder Wall to Facilitate Empting.
- Material of Construction Carbon Steel Bail, Stainless Steel Cylinder
- Connector Type 5/8 in Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 400.21
- Zoro # G1016732
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Dia. (In.) | 2 in |
Details
Item | Auger |
Type | Mud |
Features | Two Openings in Cylinder Wall to Facilitate Empting. |
Material of Construction | Carbon Steel Bail, Stainless Steel Cylinder |
Connector Type | 5/8 in Thread |
Accessory Type | Auger |
Description
Auger, Mud, Dia. (In.) 2 in, Length -, Features Two Openings in Cylinder Wall to Facilitate Empting., Material of Construction Carbon Steel Bail, Stainless Steel Cylinder, Connector Type 5/8 in Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALISH Sanitary Shovel, Polypropylene Blade, 42 in L White Polypropylene Handle (62942)
- IRONITE Ironite 100524194 Lawn Fertilizer, 15 lb Bag (100524194)
- NATURE SPRING Nature Spring Leaf Scoops- Large Hand-Held Rakes (129915ZWP)
- STENS Gas Can Funnel 9"Polyethylene Fits 1 2 5 Gallon Eagle Gas Cans 765-192 (765-192)
- AMS Extension, Length 36 In, 5/8 In Thread (408.02)
- AMS Extension, Length 48 In, 5/8 In Thread, SS (409.09)
- AMS Extension, Length 12 In, 5/8 In Thread, SS (409.06)
- AMS Extension, Length 60 In, 5/8 In Thread (408.04)
- AMS Extension, Length 24 In, 5/8 In Thread (408.01)
- AMS Auger, Mud, Dia 2 1/4 In, Signature Series (350.20)
- BLACK GOLD Bg Earthworm Castings8Qt (1490302 8QT P)
- Ams Soil Auger Parts & Accessories