Shop All Soil Auger Parts & Accessories
Ams
Auger, Mud, Dia 2 3/4 In, Signature Series
Mfr # 350.19
Zoro # G2939562
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mud
- Dia. (In.) 2 3/4 in
- Features Two Openings in Cylinder Wall to Facilitate Empting.
- Material of Construction Carbon Steel Bail, Stainless Steel Cylinder
- Connector Type Signature Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 350.19
- Zoro # G2939562
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Dia. (In.) | 2 3/4 in |
Details
Item | Auger |
Type | Mud |
Features | Two Openings in Cylinder Wall to Facilitate Empting. |
Material of Construction | Carbon Steel Bail, Stainless Steel Cylinder |
Connector Type | Signature Series |
Accessory Type | Auger |
Description
Auger, Mud, Dia. (In.) 2 3/4 in, Length -, Features Two Openings in Cylinder Wall to Facilitate Empting., Material of Construction Carbon Steel Bail, Stainless Steel Cylinder, Connector Type Signature Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cover-Bumper Blk (731-08369)
- AFTERMARKET Target Tech Dual Function Back-Up Alarm w/ 12 - 48 Volts & 97 DB (210331)
- THE OUTDOOR PLUS 38 Round Canvas Bowl Cover (OPT-BCVR-38R)
- KOHLER Gasket, Breather (24 041 67-S)
- AMS Extension, Length 12 In, 5/8 In Thread (408.00)
- AMS Extension, Length 36 In, 5/8 In Thread (408.02)
- AMS Auger, Mud, Dia 2 3/4 In, 5/8 In Thread (400.19)
- AMS Auger, Regular, 5 In, Quick Connect (300.04)
- AMS Extension, Length 60 In, 5/8 In Thread (408.04)
- AMS Auger Regular Threaded 3-1/4 In 16 In L (400.06)
- SEYMOUR MIDWEST 6 Iwan Auger (21306)
- Ams Soil Auger Parts & Accessories