Shop All Soil Auger Parts & Accessories
Ams
Auger, Mud, Dia 2 3/4 In, Quick Connect, SS
Mfr # 318.05
Zoro # G1798553
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mud
- Dia. (In.) 2 3/4 in
- Length 15 in
- Features Two Openings in Cylinder Wall to Facilitate Empting.
- Material of Construction Stainless Steel Bail, Stainless Steel Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 318.05
- Zoro # G1798553
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Dia. (In.) | 2 3/4 in |
Length | 15 in |
Details
Item | Auger |
Type | Mud |
Features | Two Openings in Cylinder Wall to Facilitate Empting. |
Material of Construction | Stainless Steel Bail, Stainless Steel Cylinder |
Connector Type | Quick Connect |
Accessory Type | Auger |
Description
Auger, Mud, Dia. (In.) 2 3/4 in, Length 15 in, Features Two Openings in Cylinder Wall to Facilitate Empting., Material of Construction Stainless Steel Bail, Stainless Steel Cylinder, Connector Type Quick Connect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE SPRING Nature Spring LED Tabletop Rock Water Fountain (203122IKP)
- CORE TARPS 70 ft L x 0.5 mm H x 50 ft W Heavy Duty 16 Mil Tarp, Blue, Polyethylene (CT-305-50X70)
- KOHLER Kit Carburetor W/Gaskets (63 853 01-S)
- FERTI-LOME ROSE FOOD 14-12-11 (10830)
- AMS SLIDE HAMMER 23 IN L STEEL (400.99)
- AMS Extension, Length 24 In, 5/8 In Thread (408.01)
- AMS Extension, Length 36 In, 5/8 In Thread (408.02)
- AMS Extension, Length 60 In, 5/8 In Thread, SS (409.10)
- AMS Extension, Length 60 In, 5/8 In Thread (408.04)
- AMS Extension, Length 12 In, 5/8 In Thread, SS (409.06)
- MIRACLE-GRO Potting Soil Mix Mc 16Qt (75586300)
- Ams Soil Auger Parts & Accessories