Shop All Soil Auger Parts & Accessories
Ams
Auger, Mud, Dia 2 3/4 In, Quick Connect
Mfr # 300.19
Zoro # G3422666
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mud
- Dia. (In.) 2 3/4 in
- Length 15 in
- Features Two Openings in Cylinder Wall to Facilitate Empting.
- Material of Construction Carbon Steel Bail, Stainless Steel Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 300.19
- Zoro # G3422666
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Dia. (In.) | 2 3/4 in |
Length | 15 in |
Details
Item | Auger |
Type | Mud |
Features | Two Openings in Cylinder Wall to Facilitate Empting. |
Material of Construction | Carbon Steel Bail, Stainless Steel Cylinder |
Connector Type | Quick Connect |
Accessory Type | Auger |
Description
Auger, Mud, Dia. (In.) 2 3/4 in, Length 15 in, Features Two Openings in Cylinder Wall to Facilitate Empting., Material of Construction Carbon Steel Bail, Stainless Steel Cylinder, Connector Type Quick Connect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Spring Kit-Idler (759-05087)
- JOHN DEERE 42 in Roof Spade (ROOF-Y-RBA-JD)
- CORONA TOOLS Heavy-Duty Grass Shear, 5-1/4 in L Blade, Carbon Steel Blade (GS 3750D)
- NATIONAL HARDWARE Gate Hinge Auto Close (N342-774)
- AMS SLIDE HAMMER 18 IN L STEEL (400.96)
- AMS Auger, Mud, Dia 1 3/4 In, 5/8 In Thread (400.22)
- AMS Extension, Length 12 In, 5/8 In Thread, SS (409.06)
- AMS Extension, Length 12 In, 5/8 In Thread (408.00)
- AMS Extension, Length 48 In, 5/8 In Thread, SS (409.09)
- AMS Extension, Length 48 In, Quick Connect (309.03)
- DR. EARTH Cactus Potting Mix 8Qt (810)
- Ams Lawn & Garden Tools