Shop All Soil Auger Parts & Accessories
Ams
Auger, Mud, Dia 2 1/4 In, Signature Series
Mfr # 350.20
Zoro # G0733914
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mud
- Dia. (In.) 2 1/4 in
- Features Two Openings in Cylinder Wall to Facilitate Empting.
- Material of Construction Carbon Steel Bail, Stainless Steel Cylinder
- Connector Type Signature Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 350.20
- Zoro # G0733914
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Dia. (In.) | 2 1/4 in |
Details
Item | Auger |
Type | Mud |
Features | Two Openings in Cylinder Wall to Facilitate Empting. |
Material of Construction | Carbon Steel Bail, Stainless Steel Cylinder |
Connector Type | Signature Series |
Accessory Type | Auger |
Description
Auger, Mud, Dia. (In.) 2 1/4 in, Length -, Features Two Openings in Cylinder Wall to Facilitate Empting., Material of Construction Carbon Steel Bail, Stainless Steel Cylinder, Connector Type Signature Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Indak Ignition Switch Keys For Gas Club Car Carryal 2004 2006 430-109 (430-109)
- DESIGN TOSCANO Moose and Black Bear in a Boat Statue (HF665392)
- DB ELECTRICAL Hydraulic Cylinder Seal Kit For Bobcat 753 Skid Steer 763 Skid Steer 7135558 (2201-0008)
- CORE TARPS 20 ft L x 0.5 mm H x 12 ft W Heavy Duty 20 Mil Tarp, Green/Black, Polyethylene (CT-703-12X20)
- AMS Extension, Length 24 In, 5/8 In Thread (408.01)
- AMS Auger, Flighted, 1 1/2 In, 5/8 In Thread (405.02)
- AMS Extension, Length 48 In, Quick Connect (309.03)
- AMS CORE SAMPLER AUGER TIP (403.29)
- AMS Extension, Length 12 In, 5/8 In Thread (408.00)
- AMS Auger, Mud, Dia 2 In, 5/8 In Thread (400.21)
- MIRACLE-GRO Potting Mix W/Fert 16Qt (75686300)
- Ams Soil Auger Parts & Accessories