Shop All Soil Auger Parts & Accessories
Ams
Auger, Mud, Dia 2 1/4 In, Quick Connect, SS
Mfr # 318.04
Zoro # G1610113
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mud
- Dia. (In.) 2 1/4 in
- Length 14 in
- Features Two Openings in Cylinder Wall to Facilitate Empting.
- Material of Construction Stainless Steel Bail, Stainless Steel Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 318.04
- Zoro # G1610113
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Dia. (In.) | 2 1/4 in |
Length | 14 in |
Details
Item | Auger |
Type | Mud |
Features | Two Openings in Cylinder Wall to Facilitate Empting. |
Material of Construction | Stainless Steel Bail, Stainless Steel Cylinder |
Connector Type | Quick Connect |
Accessory Type | Auger |
Description
Auger, Mud, Dia. (In.) 2 1/4 in, Length 14 in, Features Two Openings in Cylinder Wall to Facilitate Empting., Material of Construction Stainless Steel Bail, Stainless Steel Cylinder, Connector Type Quick Connect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEGOMO TOOLS 360 Degree Automatic Rotating Garden Lawn Water Sprinkler Irrigation System 1& 2 Packs (GS360-2)
- REFUAH Heavy Resistance Water Dumbbell - Pair (RE117886)
- CUTTER Insect Repellent, Aerosol (HG-96253)
- STENS Air Filter Kit For Stihl Ts400 Cutquik Saws 4223 007 1010, 11028 (605-208)
- AMS Extension, Length 24 In, 5/8 In Thread (408.01)
- AMS Extension, Length 48 In, Quick Connect (309.03)
- AMS Auger, Mud, Dia 2 1/4 In, Signature Series (350.20)
- AMS Auger, Flighted, 1 1/2 In, 5/8 In Thread (405.02)
- AMS GOUGE AUGER 2.5 IN 40 IN AMS (53764)
- AMS Auger, Mud, Dia 2 3/4 In, 5/8 In Thread (400.19)
- MOSSER LEE LAVA ROCK RED SMALL 2LB (ML11408)
- Ams Soil Auger Parts & Accessories