Shop All Soil Auger Parts & Accessories
Ams
Auger, Mud, Dia 2 1/4 In, Quick Connect
Mfr # 300.20
Zoro # G0252926
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mud
- Dia. (In.) 2 1/4 in
- Features Two Openings in Cylinder Wall to Facilitate Empting.
- Material of Construction Carbon Steel Bail, Stainless Steel Cylinder
- Connector Type Quick Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 300.20
- Zoro # G0252926
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Dia. (In.) | 2 1/4 in |
Details
Item | Auger |
Type | Mud |
Features | Two Openings in Cylinder Wall to Facilitate Empting. |
Material of Construction | Carbon Steel Bail, Stainless Steel Cylinder |
Connector Type | Quick Connect |
Accessory Type | Auger |
Description
Auger, Mud, Dia. (In.) 2 1/4 in, Length -, Features Two Openings in Cylinder Wall to Facilitate Empting., Material of Construction Carbon Steel Bail, Stainless Steel Cylinder, Connector Type Quick Connect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS High Back Seat For John Deere Am131531 , 420-182 (420-182)
- MAXPOWER PRECISION PARTS Maxpower Precision Parts .095in. x 50ft. Square One Trimmer Line 332295 (332295)
- DURACELL Battery, Golf Cart (SLIGC110)
- KOHLER Brake Assembly Carb Side (14 219 07-S)
- AMS Extension, Length 48 In, Quick Connect (309.03)
- AMS Extension, Length 12 In, 5/8 In Thread (408.00)
- AMS CORE SAMPLER AUGER TIP (403.29)
- AMS SLIDE HAMMER 23 IN L STEEL (400.99)
- AMS Auger, Regular, 5 In, Quick Connect (300.04)
- AMS Auger, Mud, Dia 2 1/4 In, Signature Series (350.20)
- TIMBER TUFF Straight Draw Shave, 13" (TMB-13DS)
- Ams Soil Auger Parts & Accessories