Shop All Soil Auger Parts & Accessories
Ams
Auger, Mud, Dia 2 1/4 In, 5/8 In Thread
Mfr # 400.20
Zoro # G1954827
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mud
- Dia. (In.) 2 1/4 in
- Length 14 in
- Features Two Openings in Cylinder Wall to Facilitate Empting.
- Material of Construction Carbon Steel Bail, Stainless Steel Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 400.20
- Zoro # G1954827
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Dia. (In.) | 2 1/4 in |
Length | 14 in |
Details
Item | Auger |
Type | Mud |
Features | Two Openings in Cylinder Wall to Facilitate Empting. |
Material of Construction | Carbon Steel Bail, Stainless Steel Cylinder |
Connector Type | 5/8 in Thread |
Accessory Type | Auger |
Description
Auger, Mud, Dia. (In.) 2 1/4 in, Length 14 in, Features Two Openings in Cylinder Wall to Facilitate Empting., Material of Construction Carbon Steel Bail, Stainless Steel Cylinder, Connector Type 5/8 in Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND GROUP BY VALTERRA Diamond Group by Valterra DG52499VP Weatherproof Standard Cover with Receptacle - White (DG52499VP)
- AFTERMARKET 63" Fuel Shut Off Cable (C5NN9C331G)
- AMS One-Piece Open-Face Auger, Dia 2 1/2 In (400.54)
- MAKITA Saw Chain Sharpening Kit 4.5Mm (D-75926)
- AMS Extension, Length 24 In, 5/8 In Thread (408.01)
- AMS Auger, Mud, Dia 1 3/4 In, 5/8 In Thread (400.22)
- AMS Auger, Mud, Dia 2 1/4 In, Signature Series (350.20)
- AMS Auger, Flighted, 1 1/2 In, 5/8 In Thread (405.02)
- AMS Extension, Length 36 In, 5/8 In Thread (408.02)
- AMS Extension, Length 60 In, 5/8 In Thread (408.04)
- MOSSER LEE Marble Nuggets 5Lb (ML2171)
- Ams Soil Auger Parts & Accessories