Shop All Soil Auger Parts & Accessories
Ams
Auger, Mud, Dia 1 3/4 In, 5/8 In Thread
Mfr # 400.22
Zoro # G0890014
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mud
- Dia. (In.) 1 3/4 in
- Features Two Openings in Cylinder Wall to Facilitate Empting.
- Material of Construction Carbon Steel Bail, Stainless Steel Cylinder
- Connector Type 5/8 in Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 400.22
- Zoro # G0890014
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Dia. (In.) | 1 3/4 in |
Details
Item | Auger |
Type | Mud |
Features | Two Openings in Cylinder Wall to Facilitate Empting. |
Material of Construction | Carbon Steel Bail, Stainless Steel Cylinder |
Connector Type | 5/8 in Thread |
Accessory Type | Auger |
Description
Auger, Mud, Dia. (In.) 1 3/4 in, Length -, Features Two Openings in Cylinder Wall to Facilitate Empting., Material of Construction Carbon Steel Bail, Stainless Steel Cylinder, Connector Type 5/8 in Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- READY HOT Polished Chrome Hot Water Faucet for Water Tanks, Includes Safety Lock (42-RH-F570-CH)
- IGLOO Cooler, 30qt., Gray, Plastic (50334)
- SUN JOE Quick-Connect Turbo Head Spray Nozzle (SPX-TSN-34S)
- APEX TOOL GROUP Horse Hoof Rasp (HR14N)
- AMS Auger, Flighted, 1 1/2 In, 5/8 In Thread (405.02)
- AMS Auger, Regular, 2 3/4 In, 5/8 In Thread, SS (417.05)
- AMS Extension, Length 48 In, 5/8 In Thread, SS (409.09)
- AMS Auger, Mud, Dia 2 3/4 In, 5/8 In Thread (400.19)
- AMS Auger, Mud, Dia 2 1/4 In, Signature Series (350.20)
- AMS Extension, Length 24 In, 5/8 In Thread (408.01)
- MIRACLE-GRO Mg Indoor Potting Mix6Qt (72776430)
- Ams Lawn & Garden Tools