Shop All Soil Auger Parts & Accessories
Ams
Auger, Mud, Dia 1 1/2 In, 5/8 In Thread, SS
Mfr # 418.01
Zoro # G8100102
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mud
- Dia. (In.) 1 1/2 in
- Features Two Openings in Cylinder Wall to Facilitate Empting.
- Material of Construction Stainless Steel Bail, Stainless Steel Cylinder
- Connector Type 5/8 in Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 418.01
- Zoro # G8100102
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Dia. (In.) | 1 1/2 in |
Details
Item | Auger |
Type | Mud |
Features | Two Openings in Cylinder Wall to Facilitate Empting. |
Material of Construction | Stainless Steel Bail, Stainless Steel Cylinder |
Connector Type | 5/8 in Thread |
Accessory Type | Auger |
Description
Auger, Mud, Dia. (In.) 1 1/2 in, Length -, Features Two Openings in Cylinder Wall to Facilitate Empting., Material of Construction Stainless Steel Bail, Stainless Steel Cylinder, Connector Type 5/8 in Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Magnum Gatorline Round Trimmer Line, .170" by 449', 5Lb Spool (22-570)
- OREGON Mower Blade (92-139)
- MTD Lever-Deck Height (732-04418C)
- ALATERRE FURNITURE Kokoli All-Weather Conversation Set with Set of 2 Chairs with Ottomans and 17"H Accent Table (AWWG01GG)
- AMS Auger, Mud, Dia 2 3/4 In, 5/8 In Thread (400.19)
- AMS Extension, Length 60 In, 5/8 In Thread (408.04)
- AMS Extension, Length 60 In, 5/8 In Thread, SS (409.10)
- AMS SLIDE HAMMER 23 IN L STEEL (400.99)
- AMS Extension, Length 36 In, 5/8 In Thread (408.02)
- AMS GOUGE AUGER 2.5 IN 40 IN AMS (53764)
- MOSSER LEE River Rock Soil Covr 5Lb (ML1121)
- Ams Lawn & Garden Tools