Shop All Soil Auger Parts & Accessories
Ams
Auger, Mud, Dia 1 1/2 In, 5/8 In Thread
Mfr # 400.23
Zoro # G7925181
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mud
- Dia. (In.) 1 1/2 in
- Features Two Openings in Cylinder Wall to Facilitate Empting.
- Material of Construction Carbon Steel Bail, Stainless Steel Cylinder
- Connector Type 5/8 in Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 400.23
- Zoro # G7925181
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Dia. (In.) | 1 1/2 in |
Details
Item | Auger |
Type | Mud |
Features | Two Openings in Cylinder Wall to Facilitate Empting. |
Material of Construction | Carbon Steel Bail, Stainless Steel Cylinder |
Connector Type | 5/8 in Thread |
Accessory Type | Auger |
Description
Auger, Mud, Dia. (In.) 1 1/2 in, Length -, Features Two Openings in Cylinder Wall to Facilitate Empting., Material of Construction Carbon Steel Bail, Stainless Steel Cylinder, Connector Type 5/8 in Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOXY MANUFACTURING #2 10-3/4 in W Scoop Shovels, Steel, 43-1/2 in L Handle (7393)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Female x 1/2 Inch Female NPT Water Hose Fitting - Swivel (FGF008S)
- MTD Coil-Charging (925-06298)
- B&B CHARCOAL Lump Charcl Hickry 8Lb (00084)
- AMS GOUGE AUGER 2.5 IN 40 IN AMS (53764)
- AMS SLIDE HAMMER 18 IN L STEEL (400.96)
- AMS Extension, Length 60 In, 5/8 In Thread (408.04)
- AMS Auger, Mud, Dia 2 In, 5/8 In Thread (400.21)
- AMS Auger, Mud, Dia 1 3/4 In, 5/8 In Thread (400.22)
- AMS Extension, Length 48 In, 5/8 In Thread, SS (409.09)
- YARD BUTLER Roto Auger, 18" X 1.25" dia. (IREA-4)
- Ams Soil Auger Parts & Accessories