Shop All Soil Auger Parts & Accessories
Ams
Auger, Flighted Screw, 2 In, Quick Connect
Mfr # 305.01
Zoro # G3068843
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Flighted Screw
- Dia. (In.) 2 in
- Length 12 in
- Features Double Twist Flighting with Smooth Edges for easy Penetration into Hardened Soil
- Material of Construction Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 305.01
- Zoro # G3068843
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Dia. (In.) | 2 in |
Length | 12 in |
Details
Item | Auger |
Type | Flighted Screw |
Features | Double Twist Flighting with Smooth Edges for easy Penetration into Hardened Soil |
Material of Construction | Carbon Steel |
Connector Type | Quick Connect |
Accessory Type | Auger |
Description
Auger, Flighted Screw, Dia. (In.) 2 in, Length 12 in, Features Double Twist Flighting with Smooth Edges for easy Penetration into Hardened Soil, Material of Construction Carbon Steel, Connector Type Quick Connect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEEJET QJ100 Quick Dry Boom Nozzles (18635-111-406-NYB)
- FABRICATION ENTERPRISES CanDo® Gel Hand Exercise Ball, Small Circular, Blue, Firm (10-1494)
- MILWAUKEE TOOL String Trimmer and Pole Saw Attachment (2825-21ST, 49-16-2720)
- AFTERMARKET Engine Oil Dip Stick (C0NN6750B)
- AMS Extension, Length 12 In, 5/8 In Thread, SS (409.06)
- AMS Auger, Dutch, Dia 2 In, 5/8 In Thread (400.61)
- AMS GOUGE AUGER 2.5 IN 40 IN AMS (53764)
- AMS Extension, Length 60 In, 5/8 In Thread (408.04)
- AMS Extension, Length 12 In, 5/8 In Thread (408.00)
- AMS Extension, Length 48 In, Quick Connect (309.03)
- ECHO Earth Auger, 8 In. Dia. (99944900190)
- Ams Soil Auger Parts & Accessories