Shop All Soil Auger Parts & Accessories
Ams
Auger, Flighted Screw, 2 In, 5/8 In Thread
Mfr # 405.05
Zoro # G2162097
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flighted Screw
- Dia. (In.) 2 in
- Length 12 in
- Features Double Twist Flighting with Smooth Edges for easy Penetration into Hardened Soil
- Material of Construction Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 405.05
- Zoro # G2162097
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Dia. (In.) | 2 in |
Length | 12 in |
Details
Item | Auger |
Type | Flighted Screw |
Features | Double Twist Flighting with Smooth Edges for easy Penetration into Hardened Soil |
Material of Construction | Carbon Steel |
Connector Type | 5/8 in Thread |
Accessory Type | Auger |
Description
Auger, Flighted Screw, Dia. (In.) 2 in, Length 12 in, Features Double Twist Flighting with Smooth Edges for easy Penetration into Hardened Soil, Material of Construction Carbon Steel, Connector Type 5/8 in Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAWN GENIE ANTI SIPHON VALVE 3/4 (54000)
- TECUMSEH Camshaft (33696)
- ULTRASITE Table (PB 6HEXGRA)
- OFFICE SNAX Doggie Biscuits, 10 lb Box (00041)
- AMS Extension, Length 12 In, 5/8 In Thread, SS (409.06)
- AMS Auger, Regular, 2 3/4 In, 5/8 In Thread, SS (417.05)
- AMS SLIDE HAMMER 23 IN L STEEL (400.99)
- AMS Extension, Length 48 In, 5/8 In Thread, SS (409.09)
- AMS Auger, Mud, Dia 2 In, 5/8 In Thread (400.21)
- AMS Extension, Length 60 In, 5/8 In Thread (408.04)
- A & I PRODUCTS Belt, Auger 18.75" x2" x0.5" (A-07200020)
- Ams Soil Auger Parts & Accessories