Shop All Soil Auger Parts & Accessories
Ams
Auger, Flighted, 1 3/4 In, Quick Connect
Mfr # 305.03
Zoro # G0793037
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flighted Screw
- Dia. (In.) 1 3/4 in
- Length 12 in
- Features Double Twist Flighting with Smooth Edges for easy Penetration into Hardened Soil
- Material of Construction Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 305.03
- Zoro # G0793037
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Dia. (In.) | 1 3/4 in |
Length | 12 in |
Details
Item | Auger |
Type | Flighted Screw |
Features | Double Twist Flighting with Smooth Edges for easy Penetration into Hardened Soil |
Material of Construction | Carbon Steel |
Connector Type | Quick Connect |
Accessory Type | Auger |
Description
Auger, Flighted Screw, Dia. (In.) 1 3/4 in, Length 12 in, Features Double Twist Flighting with Smooth Edges for easy Penetration into Hardened Soil, Material of Construction Carbon Steel, Connector Type Quick Connect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Wheel Assembly, 4.10 x 3.50-4 (7052267YP)
- JAYDEE BOEN Snow Fence, Green, O-ring, 4ftX100ft (SF-4101)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Porch Swing Cover, 56 x 25 x 32 in. (56-489-015101-EC)
- HIGH TECH PET Power Pet Patio Panel Large Reg Height (81.25" - Max Height) (PX2-SRE)
- AMS Auger, Sand, Dia 1 3/4 In, 5/8 In Thread (400.44)
- AMS Extension, Length 36 In, Quick Connect, SS (309.08)
- AMS Extension, Length 60 In, 5/8 In Thread (408.04)
- AMS Extension, Length 24 In, 5/8 In Thread (408.01)
- AMS Auger, Regular, 2-3/4 In, 5/8 In Thread (400.07)
- AMS Auger, Dutch, Dia 2 In, 5/8 In Thread (400.61)
- DR. EARTH Cactus Potting Mix 8Qt (810)
- Ams Soil Auger Parts & Accessories