Shop All Soil Auger Parts & Accessories
Ams
Auger, Flighted, 1 3/4 In, 5/8 In Thread
Mfr # 405.03
Zoro # G2506332
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flighted Screw
- Dia. (In.) 1 3/4 in
- Length 12 in
- Features Double Twist Flighting with Smooth Edges for easy Penetration into Hardened Soil
- Material of Construction Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 405.03
- Zoro # G2506332
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Dia. (In.) | 1 3/4 in |
Length | 12 in |
Details
Item | Auger |
Type | Flighted Screw |
Features | Double Twist Flighting with Smooth Edges for easy Penetration into Hardened Soil |
Material of Construction | Carbon Steel |
Connector Type | 5/8 in Thread |
Accessory Type | Auger |
Description
Auger, Flighted Screw, Dia. (In.) 1 3/4 in, Length 12 in, Features Double Twist Flighting with Smooth Edges for easy Penetration into Hardened Soil, Material of Construction Carbon Steel, Connector Type 5/8 in Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-RUN Lawn/Garden Inner Tube, 400/410/350-6 (TUN4004)
- KOBLENZ Self-Contained 1900psi Pressure Washer (HLT-370 V)
- ECHO Control Cable Assembly (V043000021)
- MILLER PLANISPHERE Star Finder 50N & 10.5 (788727)
- AMS Auger, Flighted, 1 1/2 In, 5/8 In Thread (405.02)
- AMS Auger, Mud, Dia 2 3/4 In, 5/8 In Thread (400.19)
- AMS Extension, Length 12 In, 5/8 In Thread, SS (409.06)
- AMS SLIDE HAMMER 23 IN L STEEL (400.99)
- AMS Extension, Length 48 In, 5/8 In Thread, SS (409.09)
- AMS Auger, Regular, 2-3/4 In, 5/8 In Thread (400.07)
- MAKITA Dust Bag, For Use With XBU04 (162988-3)
- Ams Lawn & Garden Tools