Shop All Soil Auger Parts & Accessories
Ams
Auger, Flighted, 1 1/2 In, Quick Connect
Mfr # 305.02
Zoro # G3373307
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flighted Screw
- Dia. (In.) 1 1/2 in
- Length 12 in
- Features Double Twist Flighting with Smooth Edges for easy Penetration into Hardened Soil
- Material of Construction Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 305.02
- Zoro # G3373307
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Dia. (In.) | 1 1/2 in |
Length | 12 in |
Details
Item | Auger |
Type | Flighted Screw |
Features | Double Twist Flighting with Smooth Edges for easy Penetration into Hardened Soil |
Material of Construction | Carbon Steel |
Connector Type | Quick Connect |
Accessory Type | Auger |
Description
Auger, Flighted Screw, Dia. (In.) 1 1/2 in, Length 12 in, Features Double Twist Flighting with Smooth Edges for easy Penetration into Hardened Soil, Material of Construction Carbon Steel, Connector Type Quick Connect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Foam Cannon, 1.25 (1003.1000.00)
- AFTERMARKET S.18135 Ball Bearing, 6305 2rs (6305-2RS)
- BRIGGS & STRATTON Muffler (498984S)
- YARD KING 6"H x 20'L Deep Edge Landscape Coiled Edging (includes 1 coupler & 5 stakes) (YK22620)
- AMS Extension, Length 48 In, Quick Connect (309.03)
- AMS SLIDE HAMMER 23 IN L STEEL (400.99)
- AMS GOUGE AUGER 2.5 IN 40 IN AMS (53764)
- AMS Auger, Mud, Dia 1 3/4 In, 5/8 In Thread (400.22)
- AMS Auger, Mud, Dia 2 1/4 In, Signature Series (350.20)
- AMS Extension, Length 60 In, 5/8 In Thread (408.04)
- ECHO Earth Auger, 42.7CC (EA-410)
- Ams Lawn & Garden Tools