Shop All Soil Auger Parts & Accessories
Ams
Auger, Dutch, Dia 3 In, Signature Series
Mfr # 350.59
Zoro # G3444865
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dutch
- Dia. (In.) 3 in
- Features Cuts Through Highly Fibrous and Heavily Rooted Soils
- Material of Construction Carbon Steel Bail, Carbon Steel Cylinder
- Connector Type Signature Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 350.59
- Zoro # G3444865
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Dia. (In.) | 3 in |
Details
Item | Auger |
Type | Dutch |
Features | Cuts Through Highly Fibrous and Heavily Rooted Soils |
Material of Construction | Carbon Steel Bail, Carbon Steel Cylinder |
Connector Type | Signature Series |
Accessory Type | Auger |
Description
Auger, Dutch, Dia. (In.) 3 in, Length -, Features Cuts Through Highly Fibrous and Heavily Rooted Soils, Material of Construction Carbon Steel Bail, Carbon Steel Cylinder, Connector Type Signature Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Hi-Lift Blade Fits Oem - Gravely Pm144M Pm148M 450300 320-375 (320-375)
- BRIGGS & STRATTON Wheel Assembly, 4.10 x 3.50-4 (7052267YP)
- RAZOR USA Razor 35055040 - RipStik Replacement Wheel Set - Blue (35055040)
- NATURE SPRING Metal and Wood Wind Chime, 28-inch Tuned with Gold Finish and Soothing Tone for Home/Outdoor Decor (900004SXE)
- AMS Extension, Length 12 In, 5/8 In Thread, SS (409.06)
- AMS CORE SAMPLER AUGER TIP (403.29)
- AMS Extension, Length 60 In, 5/8 In Thread (408.04)
- AMS Extension, Length 24 In, 5/8 In Thread (408.01)
- AMS Extension, Length 60 In, Signature Series (351.04)
- AMS AGR SLIDE HMR STD STL RBR (350.99)
- PROVEN WINNERS Premium All Purpose Potting Soil 16 qt (3101012.Q16P)
- Ams Soil Auger Parts & Accessories