Shop All Soil Auger Parts & Accessories
Ams
Auger, Dutch, Dia 3 In, 5/8 In Thread
Mfr # 400.59
Zoro # G1831261
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dutch
- Dia. (In.) 3 in
- Length 11 in
- Features Cuts Through Highly Fibrous and Heavily Rooted Soils
- Material of Construction Carbon Steel Bail, Carbon Steel Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 400.59
- Zoro # G1831261
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Dia. (In.) | 3 in |
Length | 11 in |
Details
Item | Auger |
Type | Dutch |
Features | Cuts Through Highly Fibrous and Heavily Rooted Soils |
Material of Construction | Carbon Steel Bail, Carbon Steel Cylinder |
Connector Type | 5/8 in Thread |
Accessory Type | Auger |
Description
Auger, Dutch, Dia. (In.) 3 in, Length 11 in, Features Cuts Through Highly Fibrous and Heavily Rooted Soils, Material of Construction Carbon Steel Bail, Carbon Steel Cylinder, Connector Type 5/8 in Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCKEY USA Lockey Chain Link Mounting Kit for TB200, TB400, TB600, TB250, TB450, and TB650 (TBLINX)
- ZORO SELECT 9 ft 6 in x 11 ft 4 in Standard Duty 15 Mil Tarp, Black, Vinyl (2ZJ59)
- TERRE PRODUCTS MTD CUB CADET TROY-BILT 942-04290 BLADE SET FOR 46" DECK (41-MTD-23-0021)
- MTM HYDRO MTM Hydro 27.0004 3/8" X 50' Capacity 4000 PSI Steel Pressure Washer Hose Reel (27.0004)
- AMS SLIDE HAMMER 18 IN L STEEL (400.96)
- AMS Extension, Length 12 In, 5/8 In Thread, SS (409.06)
- AMS Extension, Length 36 In, Quick Connect, SS (309.08)
- AMS Extension, Length 48 In, Quick Connect (309.03)
- AMS Auger, Mud, Dia 2 3/4 In, 5/8 In Thread (400.19)
- AMS Extension, Length 60 In, 5/8 In Thread, SS (409.10)
- MTD Gearbox Asm-Auger 26 (918-0415B)
- Ams Lawn & Garden Tools