Shop All Soil Auger Parts & Accessories
Ams
Auger, Dutch, Dia 2 In, Signature Series
Mfr # 350.61
Zoro # G3318043
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dutch
- Dia. (In.) 2 in
- Features Cuts Through Highly Fibrous and Heavily Rooted Soils
- Material of Construction Carbon Steel Bail, Carbon Steel Cylinder
- Connector Type Signature Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 350.61
- Zoro # G3318043
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Dia. (In.) | 2 in |
Details
Item | Auger |
Type | Dutch |
Features | Cuts Through Highly Fibrous and Heavily Rooted Soils |
Material of Construction | Carbon Steel Bail, Carbon Steel Cylinder |
Connector Type | Signature Series |
Accessory Type | Auger |
Description
Auger, Dutch, Dia. (In.) 2 in, Length -, Features Cuts Through Highly Fibrous and Heavily Rooted Soils, Material of Construction Carbon Steel Bail, Carbon Steel Cylinder, Connector Type Signature Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON King Brute 50State 4000 PSI at 40 GPM CRX (KB65132)
- BELL + HOWELL INSECT&MOSQTO ZAPR 20WT (1986)
- SUNCAST PLANTER FRMNGTN 16"" GRY (1619WP4)
- FLASH FURNITURE Espresso PE Rattan Wicker Patio Dining Chair, 4PK (4-TT-TT02-ESP-GG)
- AMS GOUGE AUGER 2.5 IN 40 IN AMS (53764)
- AMS Extension, Length 12 In, 5/8 In Thread, SS (409.06)
- AMS Auger, Sand, Dia 5 In, Quick Connect (300.38)
- AMS Extension, Length 60 In, 5/8 In Thread, SS (409.10)
- AMS Extension, Length 60 In, 5/8 In Thread (408.04)
- AMS Auger, Regular, 2-3/4 In, 5/8 In Thread (400.07)
- MTD Gearbox Asm-Auger (918-04165B)
- Ams Soil Auger Parts & Accessories