Shop All Soil Auger Parts & Accessories
Ams
AGR REG Q-C 3.25 IN 16 IN L SS
Mfr # 317.06
Zoro # G4718497
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Regular
- Dia. (In.) 3 1/4 in
- Length 16 in
- Connector Type Quick Connect
- Accessory Type Auger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 317.06
- Zoro # G4718497
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Dia. (In.) | 3 1/4 in |
Length | 16 in |
Details
Item | Auger |
Type | Regular |
Connector Type | Quick Connect |
Accessory Type | Auger |
Description
Auger, Regular, Dia. (In.) 3 1/4 in, Length 16 in, Connector Type Quick Connect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Cigarette Receptacle, 1 gal., Sandstone (FG9W3000SSTON)
- MTD Adapter-Blade #6 X (748-0377E)
- STENS New Steering Knob For Color Gray Leg-Saver Clamp Has No Protruding Bolts (285-773)
- LOGO BRANDS Green Bay Packers Mini Size Composite Football (612-93MC-1)
- AMS Extension, Length 48 In, Quick Connect (309.03)
- AMS Extension, Length 36 In, Quick Connect, SS (309.08)
- AMS Auger, Flighted, 1 1/2 In, 5/8 In Thread (405.02)
- AMS Auger, Sand, Dia 1 3/4 In, 5/8 In Thread (400.44)
- AMS Extension, Length 36 In, 5/8 In Thread (408.02)
- AMS Auger, Regular, 2-3/4 In, 5/8 In Thread (400.07)
- AMS Auger, Mud, Dia 1 3/4 In, 5/8 In Thread (400.22)
- Ams Soil Auger Parts & Accessories