Shop All Soil Probes
Ams
33"L Collapsible Soil Probe
Mfr # 401.9
Zoro # G302697394
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. (In.) 2.25
- Length (In.) 22.3
- Width 2.8
- Height 1.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 401.9
- Zoro # G302697394
- Country of Origin United States
- Category Soil Probes
Dimensions
Dia. (In.) | 2.25 |
Length (In.) | 22.3 |
Width | 2.8 |
Height | 1.7 |
Description
This-stronger-than-steel AMS collapsible soil sampler is made from aircraft-quality material and triple-plated with chrome to prevent rusting. The tip is heat treated and wear-resistant. Collapsible probe includes one 10"L comfort-grip cross handle, one 12"L extension, one 21"L sample tube. Can be used as a 21" or a 33" soil sampler. Core is 3/4"-dia. x 12"L.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2534)
- ZORO SELECT Beaker, 3 L (BG1000-3000)
- TCI AMERICAS Thymolphthalein, 1g (T0237-1G)
- YSI Single Sensor Cable, 4 Meter (20-4)
- AMS Soil Probe, Replaceable Tip, 1 In x 36 In (425.50)
- AMS TILE PROBE WITH CROSS HANDLE STEEL (403.03)
- AMS Soil Recovery Probe, Regular, 7/8 Inx33In (401.03)
- AMS AMS 33"L One-Piece Probe Soil Sampler with Step (401.4)
- AMS Soil Recovery Probe, Regular, 7/8 Inx33In (401.01)
- AMS Basic Hay Forage Probe, 7/8in x 24in (57067)
- AMS 5/8IN EXTENDIBLE TILE PROBE (403.09)
- Ams Soil Testing