Shop All Soil Auger Parts & Accessories
Ams
2.5 OPEN FACE AUGER THREADED
Mfr # 400.55
Zoro # G4728062
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open-Faced
- Dia. (In.) 2 1/2 in
- Length 12 in
- Connector Type 5/8 in Threaded
- Accessory Type Auger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 400.55
- Zoro # G4728062
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Dia. (In.) | 2 1/2 in |
Length | 12 in |
Details
Item | Auger |
Type | Open-Faced |
Connector Type | 5/8 in Threaded |
Accessory Type | Auger |
Description
Auger, Open-Faced, Dia. (In.) 2 1/2 in, Length 12 in, Connector Type 5/8 in Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Air Cleaner Asm (753-08380)
- STENS John Deere M89454 Hi-Lift Blade 330-325 (330-325)
- DECKER BRUSHES & MORE Hoof Dressing Brush (3270)
- BRIGGS & STRATTON Wire Assembly (diode) (844547)
- AMS Auger, Mud, Dia 2 3/4 In, 5/8 In Thread (400.19)
- AMS Auger, Flighted, 1 1/2 In, 5/8 In Thread (405.02)
- AMS Ext TELESCOPING AUGER CHROME MOLYBDENUM (407.35)
- AMS Auger, Mud, Dia 2 1/4 In, Signature Series (350.20)
- AMS Auger, Regular, 5 In, Quick Connect (300.04)
- AMS Extension, Length 60 In, Signature Series (351.04)
- MTD Hsg Asm-Auger 28 (684-05209A-0638)
- Ams Soil Auger Parts & Accessories