Shop All Lubricants
Amrep
Lubricant, Silicone, Low-VOC, Aerosol, 11oz WE, PK 12
Mfr # AMR1033585
Zoro # G502501323
product price: $107.99
/pk 12, $9.00/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application Multipurpose; Multi Surface
- Container Size 11 fl oz (0.3 quart)
- Lubricant Base Silicone
- Lubricant Type Aerosol; Lubricant
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amrep
- MFR # AMR1033585
- Zoro # G502501323
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 11 fl oz (0.3 quart) |
Details
Lubricant Application | Multipurpose; Multi Surface |
Lubricant Base | Silicone |
Lubricant Type | Aerosol; Lubricant |
Color | Clear |
Type | Multipurpose Cleaner |
Item - Machine Oils | Si-dry Silicone Lubricant |
Description
Si-dry Silicone Lubricant is an ultra-fast drying, silicone spray formulated specifically for the needs of the textile and food industries. This medium-viscosity formula provides light lubrication of a wide variety of surfaces in textile plants including cutting tables, needles, blades, foam/fabric installation and other applications in upholstery shops, garment and milling operations. It is food-grade and textile-grade. The hexane-free, low-VOC formula is nonchlorinated, noncarcinogenic, colorless and nonstaining. It has a floral scent and contains no ozone depleters.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.75 inch OD (1VP50x1-1/8)
- SMC Speed Exhaust Control Valve, 1/4, NPTxTube (ASV310F-N02-07S)
- TRITAN Thrust Ball Bearing, Inch, 3 Piece, Grooved Raceways, Single Direction, 0.750-in. Bore, 1.469-in. OD (GT5)
- BANDO T5-330 Poly Timing Belt, 4T5-330Ug (4T5-330UG)
- PETROCHEM Oven Conveyor Chain Lubricant, ISO 100 (HT-2000)
- KRYTOX 2 oz Tube White (GPL-227)
- SLIP PLATE Graphite Dry Film Lubricant, 1 Gal. (SLIP3-4X1G)
- GENIE Genie Lithium Grease Screw Drive Lubricant (37375R)
- QUEST NUCHAIN - Chain & Cable Lubricant with Moly, 16oz (5760-1)
- PLEWS-LUBRIMATIC 3 oz Cartridge Black (11312)
- LUCAS OIL Products Red ""N"" Tacky Red Lithium Grease 16 oz (10574)
- Amrep Lubricants