Shop All Floor Cleaners and Maintainers
Amrep
Dust Treatment/Cleaner, RTU, f/Dust Mop, 1 Gal, , CL, PK 4
Mfr # AMR1003411
Zoro # G802501351
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 128 fl oz (4 quart)
- Color Clear
- Fragrance Grapefruit
- Features Non-abrasive; Oil-free; Low Odor
- Application Multipurpose; Multi Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amrep
- MFR # AMR1003411
- Zoro # G802501351
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 128 fl oz (4 quart) |
Details
Item | Apply Crystal Clear Deep Mop Treatment |
Color | Clear |
Fragrance | Grapefruit |
Features | Non-abrasive; Oil-free; Low Odor |
Application | Multipurpose; Multi Surface |
Removes | Dust Remover; Dirt Remover |
Description
Apply Crystal Clear Deep Mop Treatment to dust mopheads to aid in the removal of dust, dirt and other abrasive matter from floor surfaces. Mopheads that are treated with this compound act as a "dust magnet" to attract and hold particles until mop is cleaned or laundered. It can also be used to treat cloths, mats and HVAC filters. This crystal-clear dressing with a grapefruit fragrance is non-oily and leaves a dry, protective, plasticized film on the surface of wood, asphalt, linoleum, vinyl, vinyl composition, rubber, terrazzo, concrete and gymnasium floors. Ready-to-use, low-odor treatment will not harm waxed floors.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAWN PROFESSIONAL Manual Pot/Pan Dish Detergent, Lemon, PK4 (57444)
- BOBRICK Bobrick® ClassicSeries„¢ Surface Mounted Twin Jumbo Tissue Dispenser - B-2892 (B-2892)
- FORMULA 409 Formula 409 Stone&Steel (30722)
- PIG Sorbents, 4 gal, 72 1/2 L x 28 W, Oil, White, Polypropylene (MAT4305)
- AMREP Zep® Z-Tread Neutral Floor Cleaner, Gallon Bottle, 4 Bottles - 1041452 (1041452)
- AMREP Zep® Neutral Floor Cleaner Concentrate, Gallon Bottle, 4 Bottles - ZUNEUT128 (ZUNEUT128)
- AMREP Zep® Hardwood & Laminate Floor Cleaner, Gallon Bottle, 4 Bottles - ZUHLF128 (ZUHLF128)
- WEIMAN Hardwood Floor Cleaner, 32 oz Squeeze Bottle, PK6 (522)
- SAKRETE Concrete & Mortar Dissolver - 28 oz. Sprayer (120043)
- SPIC AND SPAN Liquid Floor Cleaner, 1 gal Bottle, PK3 (02001)
- SSDC SSDC 1114058 CPC 2 oz Excellent Vinyl & Tile Floor Cleaner; Case of 128 (1114058 CPC)
- Amrep Floor Cleaners and Maintainers