Shop All Disinfectants and Sanitizers
Amrep
Biodet ND32 One-Step Disinfectant, 128 fl oz (4 quart) Lemon, Lemon, 4 PK
Mfr # AMR1038806
Zoro # G402498815
product price: $46.59
/pk 4, $11.65/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 128 fl oz (4 quart)
- Fragrance Lemon
- Color Lemon
- Ready to Use/Concentrated Concentrated
- Application Multipurpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amrep
- MFR # AMR1038806
- Zoro # G402498815
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 128 fl oz (4 quart) |
Details
Fragrance | Lemon |
Color | Lemon |
Ready to Use/Concentrated | Concentrated |
Item | Biodet ND32 One-Step Disinfectant |
Application | Multipurpose |
Features | Deodorant; Organic; pH Neutral |
Type | Disinfectant |
Effective to Remove | Hard Water Remover; Virus Remover; Germs Remover |
Cleaner Form | Liquid |
Description
Hospital-grade detergent/deodorizer disinfects and cleans most hard, nonporous, inanimate surfaces in one labor-saving step. Neutral pH concentrate is effective in hard water up to 400 ppm (calculated as CaCO3) in the presence of a moderate amount of soil (5 percent organic serum) according to the AOAC Use-dilution Test. The powerful formula eliminates Ebola, MRSA, CA-MRSA, VISA, VRE, HBV, HCV, HIV-1 and more. Detergent/deodorizer is perfect for use in hospitals, nursing homes, schools, commercial and industrial institutions, office buildings, veterinary clinics and more.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVEX 23 Gallon Blue Slim Rectangular Recycle Bin (475WH23BLREC)
- REMCO 61-4/5" to 112-1/2" Threaded Telescopic Handle, 1 1/4 in Dia, White, Aluminum/Plastic (29755)
- LYSOL Disinfecting Wipes 3-pack, Canister, Lemon, White, 105 PK (RAC82159)
- BETCO BestScent Air Freshener, Ocean Breeze, Fastdraw, 2 Liter, Case Of 4 Bottles (BET2314700)
- AMREP Disinfectant Foam Cleaner, 19 fl oz (0.6 quart) Clean, White, 12 PK (AMR1001907)
- ZEP Disinfectant and Germicide, Jug, Strong chlorine, Light Yellow (242935)
- PURELL Cleaners & Detergents, Spray Bottle, Fragrance free, 6 PK (3341-06-RTL)
- BETCO Glybet III Disinfectant, 496 fl oz (15.5 quart) Citrus Bouquet, Clear, 12 PK (BET10862300)
- MCKESSON PRO-TECH Surface Disinfectant Cleaner Alcohol-Based Liquid, Floral 32oz (53-28564)
- BETCO Cleaners & Detergents, Bottle, Lemon Scent, 4 PK (3554700)
- GOODWAY TECHNOLOGIES DISINFECTANT CHEMICAL, 5 GALLONS (BIOSPRAY-TOWER-5)
- Amrep Disinfectants and Sanitizers