Shop All Thermometers
Amprobe
Wireless FDA Digital RTD Thermometer, -328 Degrees to 1472 Degrees, -328 Degrees to 1166 Degrees F
Mfr # RTD-10W
Zoro # G3720954
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) -328 Degrees to 1166 Degrees F, -328 Degrees to 1472 Degrees F
- Temp. Accuracy +/-(0.05% Reading + 0.2 Degrees C) on Degrees C Scale, +/-(0.05% Reading + 0.4 Degrees F) on Degrees F Scale
- Display LCD
- Includes Batteries, RTD Connectors, Software CD, USB Wireless Antenna
- Features Wireless (2) Way Transmission (RTD-10W only), RTD Dual Input Function, Degrees C/ Degrees F User Selectable, Max/Min with Elapsed Time, AVG, REL, HOLD Functions, Warning Beeper with High/Low Setting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amprobe
- MFR # RTD-10W
- Zoro # G3720954
- UPC # 095969556767
- Country of Origin Taiwan, Province of China
- Category Thermometers
Dimensions
Width | 3 1/4 in |
Height | 6 1/4 in |
Depth | 1 1/4 in |
Description
RTD Thermometer, RTD, Number of Channels 2, Accuracy +/-0.05 Percent + 0.4 Degrees F/0.2 Degrees C, -328 Degrees to 1,472 Degrees F/-200 Degrees to 800 Degrees C, (4) AAA, 4 1/2-Digit LCD, Functions Degrees F/ Degrees C Switchable, Min/Max Memory, Resolution 0.2 Degrees F/0.1 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HART Stem Insert, 1/4 In (3102-4)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/4 in BSPT, Black (SEP-102D-204C-BSPT)
- PIC GAUGES Gauge, 2", 0/3000psi, 1/4"LM, SS (PRO-301D-204P-01)
- TAYLOR Chef Timer/Stopwatch (5816N)
- AMPROBE FDA Digital RTD Thermometer, -328 Degrees to 1472 Degrees, -328 Degrees to 1166 Degrees F (RTD-10)
- WIKA Tg53 5In 1/2In 9In 0-250F Npt Bimetal Thermometer (TG53)
- WINTERS Thermometer 9" Alum Vari, 30-180F/C (TIM104A)
- BAKER INSTRUMENTS 314FC-NIST Magnetic Surface Thermometer, 50 to 750 deg F (314FC-NIST)
- TESTO 915I - Smart Probe Set, Tc Type K (0563 5915)
- WINTERS Thermometer 9" Alum, Vari, 30-300F/C (TIM105A)
- TAYLOR INDUSTRIAL 30-180F THERMOMETER (ED7203J007)
- Amprobe Thermometers