Shop All Pipe and Utility Locators
This Product is Discontinued
Amprobe
Wire Tracer, 9 to 300VAC/DC (Discontinued)
Mfr # CT-326-C
Zoro # G6209725
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage Range 9 to 300VAC/DC, 300 to 300VAC
- For Use On Wires/Circuits
- Traces Wires in Non-Metalic Conduit No
- Maximum Depth Short Mode: 13 ft; Open Mode: Not Specified
- Voltage Protection 300V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amprobe
- MFR # CT-326-C
- Zoro # G6209725
- UPC # 095969726542
- Country of Origin China
- Category Pipe and Utility Locators
Dimensions
Maximum Depth | Short Mode: 13 ft; Open Mode: Not Specified |
Manufacturers Warranty Length | 1 yr. |
Details
Item | Wire Tracer |
Voltage Range | 9 to 300VAC/DC, 300 to 300VAC |
For Use On | Wires/Circuits |
Traces Wires in Non-Metalic Conduit | No |
Voltage Protection | 300V |
Includes | Transmitter, Receiver, Connection Cables, Carrying Case, Users Manual |
Display | LED |
Coupling | AC |
Battery Type | 9V |
Receiver to Transmitter Distance | 13 ft. |
Description
Wire Tracer, Receiver to Transmitter Distance 13 ft, Includes Transmitter, Receiver, Connection Cables, Carrying Case, Users Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.