Shop All Pipe and Utility Locators
This Product is Discontinued
Amprobe
Wire Tracer, 0 to 600VAC/DC, 1 mi. (Discontinued)
Mfr # AT-7030
Zoro # G9486486
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage Range 0 to 600V AC/V DC
- For Use On Circuit Breakers, Circuits, Energized/Unenergized Wires
- Traces Wires in Floors Yes
- Traces Wires in Walls Yes
- Traces Wires in Conduit No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amprobe
- MFR # AT-7030
- Zoro # G9486486
- UPC # 095969778718
- Country of Origin China
- Category Pipe and Utility Locators
Dimensions
Maximum Depth | 22 ft |
Manufacturers Warranty Length | 1 yr |
Battery Size | AA |
Maximum Locating Depth | 22 ft |
Manufacturer Warranty Length | 1 yr |
Description
Wire Tracer, Alert Type Sound, CAT Safety Rating CAT IV 300V, Display Screen Type TFT LCD, Display Type Digital, For Circuit Type Energized, Non-Energized, For Voltage Range 9 to 300V AC/DC, Maximum Locating Depth 22 ft, Operating Frequency De-Energized 33 kHz, Energized 6 kHz, Receiver to Transmitter Distance 5,280 ft, Tracing Locations Ceilings, Floors, Walls, Standards CE, CSA, IC, Testing Functions Circuit Breaker Identification, Locate Shorts, Tracer Type Circuit Breaker Finder
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.